64" 14W T8 LED Lamp, 65K

Item #: 1781743

Cat #: KT-LED14T8-64P1S-865-D-CP

UPC: 843654110479

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
64IN 14W 1725 LUMENS 180FT BEAM SPREAD SINGLE SIDED LAMP BALLAST BYPASS

Overview

64IN 14W 1725 LUMENS 180FT BEAM SPREAD SINGLE SIDED LAMP BALLAST BYPASS
Also known as: 843654110479, KT-LED14T8-64P1S-865-D-CP

Specifications

Color Temperature: 6500 (Daylight)
Shape: T8 (Tubular)
Material: Plastic
Length: 64 in
Wattage: 14
Light Technology: LED
Type: Ballast Bypass (Type B)
Color Temperature: 6500 (Daylight)
Material: Plastic
Wattage: 14
Type: Ballast Bypass (Type B)
Shape: T8 (Tubular)
Length: 64 in
Light Technology: LED

Customer Reviews

No reviews for this product
(0)