
250 Volt, Connector, Blue
Item #: 1781586
Cat #: 430C9WLEV
UPC: 078477921241
Documents & Guides
30 Amp, 250 Volt, 3-Phase, 3P, 4W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Connector, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Blue
Sign In or Register to view pricing and more.
No associated products found.
Overview
30 Amp, 250 Volt, 3-Phase, 3P, 4W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Connector, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Blue
30 Amp, 250 Volt 3-Phase, 3P, 4W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Connector, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Blue
Also known as: 078477921241, 430C9WLEV
Specifications
Color: | Blue |
Type: | Connector |
Amps: | 30 |
Volts AC: | 250 |
Color: | Blue |
Amps: | 30 |
Type: | Connector |
Volts AC: | 250 |
Customer Reviews
No reviews for this product
(0)