Customizable Foam Insert

Item #: 1781568

Cat #: 48-22-8452

UPC: 045242614240

Sign In or Register to view pricing and more.
Documents & Guides
Customizable Foam Insert for Packout™ Drawer Tool Boxes

Overview

Customizable Foam Insert for Packout™ Drawer Tool Boxes
Our Customizable Foam Insert for the PACKOUT™ Drawer Tool Boxes allows you to customize your storage. You can cut out custom designs to securely store and protect your tools. The foam is layered to provide easier customization. This customizable foam insert fits in the Milwaukee PACKOUT 2-Drawer & 3-Drawer Tool Boxes (48-22-8442 & 48-22-8443).
Also known as: 045242614240, 48-22-8452

Specifications

Height: 4.8 in
Length: 12.500 in
Weight: 0.500 lb
Height: 4.8 in
Weight: 0.500 lb
Length: 12.500 in

Customer Reviews

No reviews for this product
(0)