This product may not be available in all locations.
Servo Motor, Kinetix, TLP, 230VAC, Frame Size 90 mm, 750W, 6000RPM
Item #: 1781072
Cat #: TLP-A090-075-DJA32A
UPC: 191326671323
Sign In or Register to view pricing and more.
Documents & Guides
Servo Motor, Kinetix, TLP, 230 Volt AC, 750 Watt, 6000 RPM, Frame Size 90 mm Bolt Circle, 24 bit Single-Turn Absolute Encoder, Multi-Turn With Battery Required, Keyed Shaft, Standard Without Shaft Seal
Overview
Servo Motor, Kinetix, TLP, 230 Volt AC, 750 Watt, 6000 RPM, Frame Size 90 mm Bolt Circle, 24 bit Single-Turn Absolute Encoder, Multi-Turn With Battery Required, Keyed Shaft, Standard Without Shaft Seal
Our Kinetix® TLP Multi-purpose Compact Servo Motors are designed to elevate your precision motion control in confined spaces. With an excellent power-to-size ratio, these innovative compact servo motors deliver exceptional performance while minimizing space requirements. Discover how they can enhance your process efficiency and seamlessly integrate with your complete motion control solution to enable more capable machines that maximize production value.
Also known as: 191326671323, TLP-A090-075-DJA32A
Specifications
Wattage: | 750 |
Volts AC: | 230 |
Type: | Servo Motor |
Size: | 90 mm |
RPM: | 6000 |
Wattage: | 750 |
Type: | Servo Motor |
RPM: | 6000 |
Volts AC: | 230 |
Size: | 90 mm |
Customer Reviews
No reviews for this product
(0)