6" Comfort Grip Straight-Jaw Pliers

Item #: 1780959

Cat #: 48-22-6306

UPC: 045242342266

Sign In or Register to view pricing and more.
Documents & Guides
6" Comfort Grip Straight-Jaw Pliers

Overview

6" Comfort Grip Straight-Jaw Pliers
The Milwaukee 6 in. REAM & PUNCH™ straight jaw pliers incorporate exposed metal handles (patent pending) and a precision ground pliers head for reaming pipe and punching electrical knock outs. The pliers teeth are hardened for secure grip over the life of the tool. Milwaukee pliers feature slim profile over-molded comfort grips, which will not peel under jobsite conditions. All Milwaukee pliers are forged for strength and feature rust protection for long life.
Also known as: 045242342266, 48-22-6306

Specifications

Length: 6 in
Type: Straight-Jaw Pliers
Length: 6 in
Type: Straight-Jaw Pliers

Customer Reviews

No reviews for this product
(0)