90 Deg Elbow Outside Cover 3x3

Item #: 1780899

Cat #: CT33EOC90SS

UPC: 783510157470

Sign In or Register to view pricing and more.
Documents & Guides
90 Deg Elbow Outside Cover, Bulletin F23 (stainless Type 1 Clean Tray? Cable Tray), Size/dims: 3.00x3.00, Material/finish: Ss Type 304

Overview

90 Deg Elbow Outside Cover, Bulletin F23 (stainless Type 1 Clean Tray? Cable Tray), Size/dims: 3.00x3.00, Material/finish: Ss Type 304
Also known as: 783510157470, CT33EOC90SS

Specifications

Width: 3 in
IP/NEMA Rating: NEMA 1
Height: 3 in
Material: Stainless Steel 304
Finish: Brushed #3
Width: 3 in
Height: 3 in
Finish: Brushed #3
IP/NEMA Rating: NEMA 1
Material: Stainless Steel 304

Customer Reviews

No reviews for this product
(0)