![18 AWG MTW, Blue, 2500' 18 AWG MTW, Blue, 2500'](https://rexel-cdn.com/products/image.jpg?i=26C3C50C-78B9-4533-9E94-B5EF7566DB9F&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
18 AWG, MTW, 30-Strand, Copper Wire, Blue, 600V, Machine Tool Wire, 2500 Foot Reel.
Overview
18 AWG, MTW, 30-Strand, Copper Wire, Blue, 600V, Machine Tool Wire, 2500 Foot Reel.
MTW stands for Machine Tool Wire. It is primarily used for the wiring of machine tools, appliances, and control cabinets. It is a PVC hook-up wire constructed of a highly stranded bare copper conductor . This high stranding gives it more flexibility than the THHN building wire.
Also known as: 029892251765, 411010906
Specifications
Gauge: | 18 |
Color: | Blue |
Material: | Copper |
Volts AC: | 600 |
Conductors: | 1 |
Stranding: | Stranded |
Package Type: | Reel |
Gauge: | 18 |
Material: | Copper |
Conductors: | 1 |
Package Type: | Reel |
Color: | Blue |
Volts AC: | 600 |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)