Motor Controller, Manual, 14A, 3Ph, 0.63-1 FLA, 600VAC, 120VAC Coil

Item #: 178069

Cat #: XTSC001BBA

UPC: 782116602384

Sign In or Register to view pricing and more.
Documents & Guides
Motor Controller, Manual, 14 Amp, 3-Phase, 0.63 - 1 Full Load Amp Range, 600 Volt AC, 120 Volt AC Coil

Overview

Motor Controller, Manual, 14 Amp, 3-Phase, 0.63 - 1 Full Load Amp Range, 600 Volt AC, 120 Volt AC Coil
Also known as: 782116602384, XTSC001BBA

Specifications

Volts AC Control: 120
Phase: 3
Poles: 3
Amps: 1
Mounting: Surface
Volts AC: 600
Size: Frame B
Amps Range: 0.630 - 1
Volts AC Control: 120
Poles: 3
Mounting: Surface
Size: Frame B
Phase: 3
Amps: 1
Volts AC: 600
Amps Range: 0.630 - 1

Customer Reviews

No reviews for this product
(0)