This product may not be available in all locations.
Breaker, 15/20A, 2P, 120/240V, 10 kAIC, CTL Quad, BR Series
Item #: 178066
Cat #: BQ215220
UPC: 786676004381
Sign In or Register to view pricing and more.
Documents & Guides
CTL Quadplex Breaker, 2-Pole, 10 kAIC, 2-Pole 15 Amp Outer Indep Trip and 2-Pole 20 Amp Center Indep Trip, Requires (2) 1-inch spaces, Wire Size #14-4, 120/240 VAC. ***For BR Series Loadcenters***
Overview
CTL Quadplex Breaker, 2-Pole, 10 kAIC, 2-Pole 15 Amp Outer Indep Trip and 2-Pole 20 Amp Center Indep Trip, Requires (2) 1-inch spaces, Wire Size #14-4, 120/240 VAC. ***For BR Series Loadcenters***
Circuit breakers shall be molded case type. Circuit breakers shall have four-rivet construction (GFI Type— 5 rivets). Multipole circuit breakers shall be of a stack pole design to provide electrical phase isolation.
Also known as: 786676004381, BQ215220
Specifications
Volts AC: | 120, 240 |
Amps: | 20, 15 |
Poles: | 4 |
Family / Style: | BR |
Interrupt Rating DC: | 10 kA |
Volts AC: | 120, 240 |
Poles: | 4 |
Interrupt Rating DC: | 10 kA |
Amps: | 20, 15 |
Family / Style: | BR |
Customer Reviews
No reviews for this product
(0)