4' 24W T5 LED Lamp, 30K

Item #: 1780653

Cat #: LED24T5HOL48FG830SUBG8

UPC: 046135410833

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, T5HO, 4 Foot, 24 Watt, 3300 Lumen, 3000K, 82 CRI, 120-277 Volt, Non-Dimmable, Frosted Glass, Miniature Bipin, 1 per SKU, 25 per Case *Sylvania Product Code 41083* *Sylvania Part # 41083*

Overview

LED Lamp, T5HO, 4 Foot, 24 Watt, 3300 Lumen, 3000K, 82 CRI, 120-277 Volt, Non-Dimmable, Frosted Glass, Miniature Bipin, 1 per SKU, 25 per Case *Sylvania Product Code 41083* *Sylvania Part # 41083*
SYLVANIA SubstiTUBE LED T5HO lamps are compatible with 120-277V and select 347V ballasts, designed to replace traditional fluorescent T5HO lamps.
Also known as: 046135410833, LED24T5HOL48FG830SUBG8

Specifications

Wattage: 24
Color Temperature: 3000 (Warm White)
Lumens: 3300
Color Rendering Index (CRI): 82
Shape: T5 (Tubular)
Length: 4 ft, 48 in
Material: Glass
Volts AC: 347
Light Technology: LED
Dimmable: No
Base: Miniature Bi-Pin (G5)
Type: Ballast Compatible (Type A)
Volts AC Range: 120 - 277
Wattage: 24
Lumens: 3300
Shape: T5 (Tubular)
Material: Glass
Light Technology: LED
Base: Miniature Bi-Pin (G5)
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Length: 4 ft, 48 in
Volts AC: 347
Dimmable: No
Type: Ballast Compatible (Type A)

Customer Reviews

No reviews for this product
(0)