Junction Box, NEMA 12, Hinged Cover, 6" x 6" x 4"

Item #: 17804

Cat #: A606CHQR

UPC: 783510568405

Sign In or Register to view pricing and more.
Documents & Guides
Junction Box, NEMA 12, Hinged Cover, Quick Release, 6 x 6 x 4 Inch, Steel/Gray

Overview

Junction Box, NEMA 12, Hinged Cover, Quick Release, 6 x 6 x 4 Inch, Steel/Gray
The nVent HOFFMAN HOFA606CHQR has a continuous hinge door with quick-release flip latches provides convenient access to enclosed components in a wide variety of applications.
Also known as: 783510568405, A606CHQR

Specifications

Depth: 4 in
Mounting: Surface
Height: 6 in
IP/NEMA Rating: IP65, NEMA 12
Material: Steel
Width: 6 in
Special Program: Hoffman On Demand
Depth: 4 in
Height: 6 in
Material: Steel
Special Program: Hoffman On Demand
Mounting: Surface
IP/NEMA Rating: IP65, NEMA 12
Width: 6 in

Customer Reviews

No reviews for this product
(0)