20a-125v Tr Comm Rcpt

Item #: 17803

Cat #: TDR20

UPC: 078477392133

Sign In or Register to view pricing and more.
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Tamper Resistant, Decora Plus, Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Back & Side Wired, Steel Strap – Brown.

Overview

20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Tamper Resistant, Decora Plus, Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Back & Side Wired, Steel Strap – Brown.
20 Amp, 125 Volt, Tamper Resistant, Decora Plus Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Brown
Also known as: 078477392133, TDR20

Specifications

Type: Receptacle, Commercial Grade, Tamper-Resistant, Self-Grounding, Decora
Color: Brown
Volts AC: 120
Amps: 20
NEMA Configuration: 5-20R
Material: Nylon
Type: Receptacle, Commercial Grade, Tamper-Resistant, Self-Grounding, Decora
Volts AC: 120
NEMA Configuration: 5-20R
Color: Brown
Amps: 20
Material: Nylon

Customer Reviews

No reviews for this product
(0)