
Transformer, Terminal Connection, 150VA, 208 x 416 -120 x 240VAC
Item #: 178009
Cat #: PH150SP
UPC: 803423018696
Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Control, Imperator, Terminal Connection, 150 VA, 208 x 416 Volt Primary -120 x 240 Volt Secondary, Group E
Overview
Transformer, Control, Imperator, Terminal Connection, 150 VA, 208 x 416 Volt Primary -120 x 240 Volt Secondary, Group E
Also known as: 803423018696, PH150SP
Specifications
Type: | Industrial Control, Transformer |
Volt Amps: | 150 |
Secondary Voltage: | 110/220 |
Primary Voltage: | 190/380, 200/400, 208/416 |
Type: | Industrial Control, Transformer |
Secondary Voltage: | 110/220 |
Volt Amps: | 150 |
Primary Voltage: | 190/380, 200/400, 208/416 |
Customer Reviews
No reviews for this product
(0)