![600 Volt, Plug, Black 600 Volt, Plug, Black](https://rexel-cdn.com/products/30a-plug-standardclamp-black.jpg?i=1B269BAD-4C21-4ABD-BB20-4DE738313D80&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
30 Amp, 600 Volt 3-Phase, 3P, 4W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Plug, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Black
Overview
30 Amp, 600 Volt 3-Phase, 3P, 4W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Plug, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Black
30 Amp, 600 Volt 3-Phase, 3P, 4W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Plug, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Black
Also known as: 078477953624, 430P5WLEV
Specifications
Color: | Black |
Amps: | 30 |
Type: | Plug |
Volts AC: | 600 |
Color: | Black |
Type: | Plug |
Amps: | 30 |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)