HOF AU4024SFF

Item #: 1779830

Cat #: AU4024SFF

UPC: 783510389925

Sign In or Register to view pricing and more.
Documents & Guides

Overview

HOF AU4024SFF
Also known as: 783510389925, AU4024SFF

Specifications

IP/NEMA Rating: NEMA 1
Material: Steel
Depth: 23.500 in
Width: 39.450 in
Height: 5.980 in
IP/NEMA Rating: NEMA 1
Depth: 23.500 in
Height: 5.980 in
Material: Steel
Width: 39.450 in

Customer Reviews

No reviews for this product
(0)