HOF AU72X4018LLP

Item #: 1779814

Cat #: AU72X4018LLP

UPC: 783510389239

Sign In or Register to view pricing and more.
Documents & Guides
HOF AU72X4018LLP

Overview

HOF AU72X4018LLP
Also known as: 783510389239, AU72X4018LLP

Specifications

Material: Steel
IP/NEMA Rating: NEMA 3R, NEMA 12, NEMA 4
Depth: 18.110 in
Height: 72.130 in
Width: 40.240 in
Material: Steel
Depth: 18.110 in
Width: 40.240 in
IP/NEMA Rating: NEMA 3R, NEMA 12, NEMA 4
Height: 72.130 in

Customer Reviews

No reviews for this product
(0)