Overview
HOF AU72X4018BLP
Also known as: 783510389222, AU72X4018BLP
Specifications
Material: | Steel |
IP/NEMA Rating: | NEMA 3R, NEMA 12, NEMA 4 |
Depth: | 18.110 in |
Width: | 39.760 in |
Height: | 72.130 in |
Material: | Steel |
Depth: | 18.110 in |
Height: | 72.130 in |
IP/NEMA Rating: | NEMA 3R, NEMA 12, NEMA 4 |
Width: | 39.760 in |
Customer Reviews
No reviews for this product
(0)