HOF AU72FPG

Item #: 1779811

Cat #: AU72FPG

UPC: 783510391683

Sign In or Register to view pricing and more.
Documents & Guides

Overview

HOF AU72FPG
Also known as: 783510391683, AU72FPG

Specifications

Height: 60 in
Material: Steel
Width: 10.500 in
Depth: 0.840 in
Height: 60 in
Width: 10.500 in
Material: Steel
Depth: 0.840 in

Customer Reviews

No reviews for this product
(0)