Universal Free-Stand Flat End Plate, 72.13x18.11, Gray, Steel

Item #: 1779804

Cat #: AU7218FEP

UPC: 783510389727

Documents & Guides
Universal Free-Stand Flat End plate used to seal open side(s) of Universal Free-Stand Enclosures. This Universal Free-Stand Flat End Plate, AU7218FEP item measures 72.13x18.11 inches with a material of Steel colored Gray.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Universal Free-Stand Flat End plate used to seal open side(s) of Universal Free-Stand Enclosures. This Universal Free-Stand Flat End Plate, AU7218FEP item measures 72.13x18.11 inches with a material of Steel colored Gray.
Flat End plate is used to seal open side(s) of Universal Free-Stand Enclosures. The Flat End Plate provides a low profile cover and is Type 4, 12, 3R, and IP66 rated. Studs welded to the end plate eliminate bolt holes. Gasket and mounting hardware are furnished.
Also known as: 783510389727, AU7218FEP

Specifications

Material: Steel
IP/NEMA Rating: NEMA 3R, NEMA 12, NEMA 4
Width: 18.110 in
Height: 72.130 in
Depth: 0.290 in
Material: Steel
Width: 18.110 in
Depth: 0.290 in
IP/NEMA Rating: NEMA 3R, NEMA 12, NEMA 4
Height: 72.130 in

Customer Reviews

No reviews for this product
(0)