HOF AU7218EPT

Item #: 1779803

Cat #: AU7218EPT

UPC: 783510389833

Sign In or Register to view pricing and more.
Documents & Guides

Overview

HOF AU7218EPT
Also known as: 783510389833, AU7218EPT

Specifications

Material: Steel
Depth: 2.500 in
IP/NEMA Rating: NEMA 3R, NEMA 12, NEMA 4
Width: 18.110 in
Height: 72.130 in
Material: Steel
IP/NEMA Rating: NEMA 3R, NEMA 12, NEMA 4
Height: 72.130 in
Depth: 2.500 in
Width: 18.110 in

Customer Reviews

No reviews for this product
(0)