Universal Free-Stand Barrier Panel, 72.00x17.64, White, Steel

Item #: 1779802

Cat #: AU7218BP

UPC: 783510389666

Documents & Guides
Barrier Panel provides Type 1 rated barrier between individual Universal Free-Stand Enclosures. This Universal Free-Stand Barrier Panel, AU7218BP item measures 72.00x17.64 inches with a material of Steel colored White.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Barrier Panel provides Type 1 rated barrier between individual Universal Free-Stand Enclosures. This Universal Free-Stand Barrier Panel, AU7218BP item measures 72.00x17.64 inches with a material of Steel colored White.
Barrier Panel provides a Type 1 rated barrier between individual Universal Free-Stand Enclosures. Two-piece design mounts on the inside of the enclosure reducing a leak point, installation time and complexity. No additional hardware is required to install barrier once enclosures are bayed together.
Also known as: 783510389666, AU7218BP

Specifications

IP/NEMA Rating: NEMA 1
Material: Steel
Depth: 0.070 in
Width: 17.640 in
Height: 72.010 in
IP/NEMA Rating: NEMA 1
Depth: 0.070 in
Height: 72.010 in
Material: Steel
Width: 17.640 in

Customer Reviews

No reviews for this product
(0)