Universal Free-Stand Panel Gliders, 23.00x3.37x1.03, Gray, Steel

Item #: 1779801

Cat #: AU24PGR

UPC: 783510390136

Documents & Guides
Panel Gliders provide smooth surface from the front lip of the Enclosure to the back panel support. This Universal Free-Stand Panel Gliders, AU24PGR item measures 23.00x3.37x1.03 inches with a material of Steel colored Gray.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Panel Gliders provide smooth surface from the front lip of the Enclosure to the back panel support. This Universal Free-Stand Panel Gliders, AU24PGR item measures 23.00x3.37x1.03 inches with a material of Steel colored Gray.
Panel Gliders are used to provide a smooth surface from the front lip of the enclosure to the back panel support. Gliders assist and improve panel installation process. They are intended to be used reusable tools to aid in the installation of panels and removed from enclosure after panel installation.
Also known as: 783510390136, AU24PGR

Specifications

Height: 23 in
Material: Steel
Depth: 1.030 in
Width: 3.370 in
Height: 23 in
Depth: 1.030 in
Material: Steel
Width: 3.370 in

Customer Reviews

No reviews for this product
(0)