HOF AU84X7824RLP

Item #: 1779799

Cat #: AU84X7824RLP

UPC: 783510389437

Sign In or Register to view pricing and more.
Documents & Guides
HOF AU84X7824RLP

Overview

HOF AU84X7824RLP
Universal Free-Stand Enclosure is designed to provide flexibility in design and increased safety to protect equipment and employees in industrial manufacturing applications. The one- and two-door models are bayed together to create application-specific configurations for indoor and outdoor use, and accessories are available to improve end user safety or add additional panel space.
Also known as: 783510389437, AU84X7824RLP

Specifications

Material: Steel
IP/NEMA Rating: NEMA 3R, NEMA 12, NEMA 4
Height: 84.130 in
Width: 77.990 in
Depth: 24.130 in
Material: Steel
Height: 84.130 in
Depth: 24.130 in
IP/NEMA Rating: NEMA 3R, NEMA 12, NEMA 4
Width: 77.990 in

Customer Reviews

No reviews for this product
(0)