HOF AU84X7824BLP

Item #: 1779798

Cat #: AU84X7824BLP

UPC: 783510389413

Sign In or Register to view pricing and more.
Documents & Guides
HOF AU84X7824BLP

Overview

HOF AU84X7824BLP
Universal Free-Stand Enclosure is designed to provide flexibility in design and increased safety to protect equipment and employees in industrial manufacturing applications. The one- and two-door models are bayed together to create application-specific configurations for indoor and outdoor use, and accessories are available to improve end user safety or add additional panel space.
Also known as: 783510389413, AU84X7824BLP

Specifications

Material: Steel
IP/NEMA Rating: NEMA 3R, NEMA 12, NEMA 4
Height: 84.130 in
Width: 77.990 in
Depth: 24.130 in
Material: Steel
Height: 84.130 in
Depth: 24.130 in
IP/NEMA Rating: NEMA 3R, NEMA 12, NEMA 4
Width: 77.990 in

Customer Reviews

No reviews for this product
(0)