Universal Floor Mount Enclosure, Single Door, NEMA 4, 84 x 40 x 24", Steel/Gray

Item #: 1779797

Cat #: AU84X4024RLP

UPC: 783510389383

Sign In or Register to view pricing and more.
Universal Floor Mount Enclosure, Single Door Right Side Open, NEMA 4, 84 x 40 x 24 Inch, No Cut-Out, Steel With Gray Powder Coat Finish

Overview

Universal Floor Mount Enclosure, Single Door Right Side Open, NEMA 4, 84 x 40 x 24 Inch, No Cut-Out, Steel With Gray Powder Coat Finish
One- and two-door models are used to expand solution and configure for required application. Two-door models have removable centerpost for improved panel loading. Interlock components are furnished with interlock connection rods shipped loose.
Also known as: 783510389383, AU84X4024RLP

Specifications

Material: Steel
IP/NEMA Rating: NEMA 3R, NEMA 12, NEMA 4
Height: 84.130 in
Width: 39.760 in
Depth: 24.130 in
Material: Steel
Height: 84.130 in
Depth: 24.130 in
IP/NEMA Rating: NEMA 3R, NEMA 12, NEMA 4
Width: 39.760 in

Customer Reviews

No reviews for this product
(0)