HOF AU8424EPT

Item #: 1779793

Cat #: AU8424EPT

UPC: 783510389871

Sign In or Register to view pricing and more.
Documents & Guides

Overview

HOF AU8424EPT
Also known as: 783510389871, AU8424EPT

Specifications

Material: Steel
Depth: 2.500 in
IP/NEMA Rating: NEMA 3R, NEMA 12, NEMA 4
Height: 84.130 in
Width: 24.130 in
Material: Steel
IP/NEMA Rating: NEMA 3R, NEMA 12, NEMA 4
Width: 24.130 in
Depth: 2.500 in
Height: 84.130 in

Customer Reviews

No reviews for this product
(0)