Ground Bar Kit, 13 Circuits, 4.61", Cu/Al

Item #: 177967

Cat #: GBK13

UPC: 782114220610

Sign In or Register to view pricing and more.
Documents & Guides
Ground Bar Kit, 13 Terminal, Length: 4.61 inches (117.1 mm). Used with BR and CH Series Loadcenters.

Overview

Ground Bar Kit, 13 Terminal, Length: 4.61 inches (117.1 mm). Used with BR and CH Series Loadcenters.
Eaton is an intelligent power management company dedicated to improving the quality of life and protecting the environment for people everywhere. We are guided by our commitment to do business right, to operate sustainably and to help our customers manage power – today and well into the future. By capitalizing on the global growth trends of electrification and digitalization, we’re accelerating the planet’s transition to renewable energy and helping to solve the world’s most urgent power management challenges.
Also known as: 782114220610, GBK13

Specifications

Circuits: 13
Size: 3/4 in
Circuits: 13
Size: 3/4 in

Customer Reviews

No reviews for this product
(0)