LED High Bay, 174 Watt, 23000 Lumen, 4000K, 120-277V

Item #: 1779236

Cat #: VHB-24-W-UNV-L840-CD-U

UPC: 080083815708

Sign In or Register to view pricing and more.
Documents & Guides
LED High Bay, 174 Watt, 23000 Lumen, 4000K, 80 CRI, 120-277 Volt, Dimmable, Wide Distribution, Dimensions: 15x20x3

Overview

LED High Bay, 174 Watt, 23000 Lumen, 4000K, 80 CRI, 120-277 Volt, Dimmable, Wide Distribution, Dimensions: 15x20x3
The VHB is designed for a wide variety of applications and mounting heights with a balance of fixture performance and affordability. Precision designed optics, multiple distributions, lumen outputs and color temperatures make the VHB ideal for industrial, commercial, manufacturing, gymnasium and other applications that utilize traditional linear fluorescent and HID high bays.
Also known as: 080083815708, VHB-24-W-UNV-L840-CD-U

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 23000
Wattage: 174
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Wattage: 174
Dimmable: Yes
Lumens: 23000
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)