This product may not be available in all locations.
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
30.5 Mm, Heavy-Duty Indicating Pilot Light, LED, 120 Volt AC, No Lens, 30 Mm, LED Not Included
Overview
30.5 Mm, Heavy-Duty Indicating Pilot Light, LED, 120 Volt AC, No Lens, 30 Mm, LED Not Included
Also known as: 782114554098, 10250T181L
Specifications
Mounting: | Panel |
Volts AC: | 120 |
Type: | LED, Indicator, Illuminated, Pilot Light |
IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
Mounting: | Panel |
Type: | LED, Indicator, Illuminated, Pilot Light |
Volts AC: | 120 |
IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
Customer Reviews
No reviews for this product
(0)