Safety Switch, 200A, 3P, 240V, Type DG, Fusible, NEMA 3R

Item #: 177902

Cat #: DG324FRK-CSA

UPC: 786685226866

Sign In or Register to view pricing and more.
200 AMP, 3-Pole, General Duty Safety Switch, Cartridge Fuse Type, Fusible, 240 VAC, NEMA 3R Uses: FLNR Series Fuses

Overview

200 AMP, 3-Pole, General Duty Safety Switch, Cartridge Fuse Type, Fusible, 240 VAC, NEMA 3R Uses: FLNR Series Fuses
Also known as: 786685226866, DG324FRK-CSA

Specifications

Amps: 200
Poles: 3
Mounting: Surface
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Amps: 200
Mounting: Surface
IP/NEMA Rating: NEMA 3R
Poles: 3
Volts AC: 240

Customer Reviews

No reviews for this product
(0)