
LED Flat Panel, 46 Watt, 5100 Lumen, 3500K, 2x4, 120-277V
Item #: 1778882
Cat #: 24CGT5535C
UPC: 080083880164
Documents & Guides
LED Flat Panel, 46 Watt, 5100 Lumen, 3500K, 2x4, 120-277 Volt, 0-10V Dimming
Sign In or Register to view pricing and more.
Overview
LED Flat Panel, 46 Watt, 5100 Lumen, 3500K, 2x4, 120-277 Volt, 0-10V Dimming
The CGT Flat Panel LED series is the contractor go-to panel providing customers an affordable, low glare panel that fits in shallow plenums with room to spare. Acrylic micro optics provide uniform illumination from corner to corner. It's back-lit, durable design provides immediate opportunities to replace fluorescent fixtures with a LED solution. The CGT Flat Panel LED is an excellent lighting solution for commercial office spaces, schools, healthcare and retail merchandising areas.
Also known as: 080083880164, 24CGT5535C
Specifications
Mounting: | Recessed |
Length: | 4 ft |
Lumens: | 5100 |
Wattage: | 46 |
Color Temperature: | 3500 (Neutral White) |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Mounting: | Recessed |
Lumens: | 5100 |
Color Temperature: | 3500 (Neutral White) |
Dimmable: | Yes |
Length: | 4 ft |
Wattage: | 46 |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)