Kinetix 5300 Servo Drive, 0.75-1.55 kW @ 480V AC (3-Phase)

Item #: 1778881

Cat #: 2198-C4007-ERS

UPC: 191326677608

Documents & Guides
Kinetix 5300 Servo Drive, 400V Class, Hardwired Safety, 0.75 - 1.55 kW Output Power, 2.900 Amp Continuous Output Current, 9.900 Amp Peak Output Current
Sign In or Register to view pricing and more.

No associated products found.

Overview

Kinetix 5300 Servo Drive, 400V Class, Hardwired Safety, 0.75 - 1.55 kW Output Power, 2.900 Amp Continuous Output Current, 9.900 Amp Peak Output Current
Well suited for small- to medium-sized machines, our Kinetix® 5300 Servo Drives provide single-axis control and use the open EtherNet/IP communication protocol to enable the design flexibility that you need to meet market demands. Designed with a comprehensive power range, dual Ethernet ports and hardwired Safe Torque Off, Kinetix 5300 Servo Drives are an excellent choice to right-size your motion solutions in a variety of applications.
Also known as: 191326677608, 2198-C4007-ERS

Specifications

Volts AC: 480
Type: Servo Drive
Wattage: 0.750 kW, 1.550 kW
Family / Style: Kinetix
Amps Range: 2.900 - 9.900
Volts AC: 480
Wattage: 0.750 kW, 1.550 kW
Amps Range: 2.900 - 9.900
Type: Servo Drive
Family / Style: Kinetix

Customer Reviews

No reviews for this product
(0)