Junction Box, NEMA 12, Hinged Cover, 8" x 6" x 3.5"

Item #: 17788

Cat #: A806CHQR

UPC: 783510568504

Sign In or Register to view pricing and more.
Documents & Guides
Junction Box, NEMA 12, Hinged Cover, Quick Release, 8 x 6 x 3.5 Inch, Steel/Gray

Overview

Junction Box, NEMA 12, Hinged Cover, Quick Release, 8 x 6 x 3.5 Inch, Steel/Gray
For use as electrical junction boxes, terminal wiring boxes, and instrument housings. Hinged door with quick-release latches provides convenient access. Designed to provide protection from dust, dirt, oil, and water.
Also known as: 783510568504, A806CHQR

Specifications

Depth: 3 1/2 in
Mounting: Surface
IP/NEMA Rating: IP65, NEMA 12
Material: Steel
Height: 8 in
Width: 6 in
Special Program: Hoffman On Demand
Depth: 3 1/2 in
IP/NEMA Rating: IP65, NEMA 12
Height: 8 in
Special Program: Hoffman On Demand
Mounting: Surface
Material: Steel
Width: 6 in

Customer Reviews

No reviews for this product
(0)