LED Troffer, 2x2, Selectable Watt/Lumen, 4000K, 120-277V

Item #: 1778432

Cat #: VOLUME5AS030UNVD84022UWHE

UPC: 046135616853

Documents & Guides
LED Troffer, 2x2, Selectable Watt: 20/25/30, Selectable Lumen: 2500/3125/3750, 4000K, 120-277 Volt, 0-10V Dimmable, Emergency Battery Back-Up, 1 per SKU, 1 per Carton *Sylvania Product Code #61685* *Sylvania Part # 61685*
Sign In or Register to view pricing and more.

Overview

LED Troffer, 2x2, Selectable Watt: 20/25/30, Selectable Lumen: 2500/3125/3750, 4000K, 120-277 Volt, 0-10V Dimmable, Emergency Battery Back-Up, 1 per SKU, 1 per Carton *Sylvania Product Code #61685* *Sylvania Part # 61685*
The ValueLED Volumetric Troffer is offered in three sizes (1'x4', 2'x2', and 2'x4') and is ideal for illuminating offices, retail spaces, hallways, multipurpose rooms and hospitality areas.
Also known as: 046135616853, VOLUME5AS030UNVD84022UWHE

Specifications

Lumens: 2500, 3750, Selectable, 3125
Color Temperature: 4000 (Cool White)
Width: 24 in, 2 ft
Wattage: 20, 25, 30, Selectable
Length: 24 in , 2 ft
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Lumens: 2500, 3750, Selectable, 3125
Width: 24 in, 2 ft
Length: 24 in , 2 ft
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Wattage: 20, 25, 30, Selectable
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)