LED Puck Light, 4 Watt, 240 Lumen, 3000K, 12VDC

Item #: 1778414

Cat #: DI-12V-SPOT-LK30-90-AL

UPC: 848333007316

Sign In or Register to view pricing and more.
Documents & Guides
LED Puck Light, 4 Watt, 240 Lumen, 3000K, 12 Volt DC, Brushed Aluminum Finish

Overview

LED Puck Light, 4 Watt, 240 Lumen, 3000K, 12 Volt DC, Brushed Aluminum Finish
The SPOTMOD LINK features daisy chain connectors for multi-fixture installations (up to seven) and can be surface mounted or recess mounted.
Also known as: 848333007316, DI-12V-SPOT-LK30-90-AL

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 4
Color: Brushed Aluminum
Volts DC: 12
Lumens: 240
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Color: Brushed Aluminum
Lumens: 240
Dimmable: Yes
Wattage: 4
Volts DC: 12
Light Technology: LED

Customer Reviews

No reviews for this product
(0)