22/4 CL2/CMX Solid Multi-Conductor White

Item #: 1778174

Cat #: C4412ST.30.02

UPC: 079407005482

Sign In or Register to view pricing and more.
Documents & Guides
Security Alarm Wire, 22 AWG, 4-Conductor, CM/CL2/CMX, Non-Plenum, Unshielded, Solid Bare Copper Conductor, 300V, Sunlight Resistant, Jacket Diameter: 0.117", Color: White, Pull-Pack Length: 1000 ft.

Overview

Security Alarm Wire, 22 AWG, 4-Conductor, CM/CL2/CMX, Non-Plenum, Unshielded, Solid Bare Copper Conductor, 300V, Sunlight Resistant, Jacket Diameter: 0.117", Color: White, Pull-Pack Length: 1000 ft.
The sound and security industry in the United States has grown from a simple and unsophisticated business, begun some 45 years ago, to one which has developed technology to the degree that specialized wires and cables are now much in demand. No longer are the security and sound industries characterized by large electromechanical relays and large contactors; today these circuits incorporate the latest in microprocessors and solid state devices to not only improve functionality but also to guarantee performance. As a major wire producer, our role is to ensure that the wires and cables that go into these systems are as reliable as the other components … the net result is a fully integrated system which will provide peace of mind to the system user. Also in this section are General Cable’s Carol® Brand wire and cable designs suitable for a variety of applications, both in industrial and commercial environments, including telephone systems, intercoms, burglar alarms, business machines and thermostats. Aside from the quality materials used in these designs, specifiers and users of Carol Brand wire and cable products have come to expect that these cables are registered and certified with the leading regulatory agencies such as Underwriters Laboratories … and we haven’t let you down! Carol Brand designs have proven themselves in the area of sound and security over time; most are fabricated with solid or stranded, bare copper conductors with insulations and jackets of premium grades of PVC. We offer both parallel and cabled designs both with and without shields. Sequential footage markings on the jackets are offered on all products. General Cable Carol Brand products are conveniently packaged in 1000' or 500' Iengths to assist the installer.
Also known as: 079407005482, C4412ST.30.02

Specifications

Volts AC: 300
Length: 1000 ft
Material: Copper
Color: White
Jacket: Riser
Conductors: 4
Shielding: Unshielded
Volts AC: 300
Material: Copper
Jacket: Riser
Shielding: Unshielded
Length: 1000 ft
Color: White
Conductors: 4

Customer Reviews

No reviews for this product
(0)