
SafeKey Nylon Lockout Padlock, Red
Item #: 1778078
Cat #: NYL-RED-38ST-KD
UPC: 754473611361
Documents & Guides
SafeKey Nylon Lockout Padlock, Includes: (1) English Label, (1) French Label, (1) Key, (1) Padlock, (1) Spanish Label, 1.8 in H x 1.5 in W x 0.75 in D, Red
Sign In or Register to view pricing and more.
Overview
SafeKey Nylon Lockout Padlock, Includes: (1) English Label, (1) French Label, (1) Key, (1) Padlock, (1) Spanish Label, 1.8 in H x 1.5 in W x 0.75 in D, Red
Brady® Lockout Padlock, Standard, Series: SafeKey, Different Key, Red, LOTO-101 Nylon Body, 1/4 in Shackle Dia, 1-1/2 in Shackle Height, 0.8 in Shackle Width, Steel Shackle, 3/4 in Body Length, 1-1/2 in Body Width, 6-Pin, DANGER LOCKED OUT DO NOT REMOVE, PROPERTY OF Legend, Non-Conductive Conductivity
Also known as: 754473611361, NYL-RED-38ST-KD
Specifications
Color: | Red |
Color: | Red |
Customer Reviews
No reviews for this product
(0)