Dual-element Time-delay Plug Fuses

Item #: 1777832
Cat #: TOO6.25
UPC: 079458430592
Sign In or Register to view pricing and more.
Documents & Guides
fuses, Time Delay, Brand Or Series: Too, Current Rating: 6 1/4 Amp, Terminal Type: Plug, Edison Base, Voltage Rating: 125 Vac, Material: Threaded Metal Base, Features: Time Delay, Dual Element

Overview

fuses, Time Delay, Brand Or Series: Too, Current Rating: 6 1/4 Amp, Terminal Type: Plug, Edison Base, Voltage Rating: 125 Vac, Material: Threaded Metal Base, Features: Time Delay, Dual Element
TOO Fuses are dual-element time delay Edison-base fuses designed for motor and motor branch-circuit protection; also suitable for all general purpose circuits. Use for replacement purposes only.
Also known as: 079458430592, TOO6.25

Specifications

Opening: Time Delay, Slow Blow
Mounting: Plug
Volts AC: 125
Amps: 6.250
Opening: Time Delay, Slow Blow
Volts AC: 125
Mounting: Plug
Amps: 6.250

Customer Reviews

No reviews for this product
(0)