MC Cable, Steel Flex, 12 AWG, 3 Conductors, Solid, Copper, 250' Coil

Item #: 177758

Cat #: MCSTL123SOLBLKBLUWHTWG250CL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Armored Cable - Steel, Type MC, 12 AWG, 3 Conductors (Black/Blue/White), Solid, Copper, 12 AWG (solid green) Ground, 250' Coil

Overview

Armored Cable - Steel, Type MC, 12 AWG, 3 Conductors (Black/Blue/White), Solid, Copper, 12 AWG (solid green) Ground, 250' Coil
Also known as: MCSTL123SOLBLKBLUWHTWG250CL

Specifications

Length: 250 ft
Conductors: 3
Jacket: Steel
Gauge: 12
Material: Copper
Volts AC: 600
Stranding: Solid
Color: Black/Blue/White
Package Type: Coil
Length: 250 ft
Jacket: Steel
Material: Copper
Stranding: Solid
Package Type: Coil
Conductors: 3
Gauge: 12
Volts AC: 600
Color: Black/Blue/White

Customer Reviews

No reviews for this product
(0)