1.2W S11 LED Lamp, Blue

Item #: 1776971

Cat #: S9162

UPC: 045923091629

Documents & Guides
1.2 Watt LED; S11; Ceramic Blue; Medium Base; 120 Volt; Carded
Sign In or Register to view pricing and more.

No associated products found.

Overview

1.2 Watt LED; S11; Ceramic Blue; Medium Base; 120 Volt; Carded
Also known as: 045923091629, S9162

Specifications

Base: Medium Screw (E26)
Color: Blue
Volts AC: 120
Shape: S11 (Straight)
Wattage: 1.200
Light Technology: LED
Dimmable: No
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 1.200
Dimmable: No
Color: Blue
Shape: S11 (Straight)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)