4' 24W T5 LED Lamp, 35K

Item #: 1776797

Cat #: LED24T5HOL48FG835SUBG8

UPC: 046135410840

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, T5HO, 4 Foot, 24 Watt, 3300 Lumen, 3500K, 82 CRI, 120-277 Volt, Non-Dimmable, Frosted Glass, Miniature Bipin, 1 per SKU, 25 per Case *Sylvania Product Code 41084* *Sylvania Part # 41084*

Overview

LED Lamp, T5HO, 4 Foot, 24 Watt, 3300 Lumen, 3500K, 82 CRI, 120-277 Volt, Non-Dimmable, Frosted Glass, Miniature Bipin, 1 per SKU, 25 per Case *Sylvania Product Code 41084* *Sylvania Part # 41084*
SYLVANIA SubstiTUBE LED T5HO lamps are compatible with 120-277V and select 347V ballasts, designed to replace traditional fluorescent T5HO lamps.
Also known as: 046135410840, LED24T5HOL48FG835SUBG8

Specifications

Wattage: 24
Lumens: 3300
Color Rendering Index (CRI): 82
Shape: T5 (Tubular)
Length: 4 ft, 48 in
Material: Glass
Volts AC: 347
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: No
Base: Miniature Bi-Pin (G5)
Type: Ballast Compatible (Type A)
Volts AC Range: 120 - 277
Wattage: 24
Color Rendering Index (CRI): 82
Length: 4 ft, 48 in
Volts AC: 347
Light Technology: LED
Base: Miniature Bi-Pin (G5)
Volts AC Range: 120 - 277
Lumens: 3300
Shape: T5 (Tubular)
Material: Glass
Color Temperature: 3500 (Neutral White)
Dimmable: No
Type: Ballast Compatible (Type A)

Customer Reviews

No reviews for this product
(0)