Antenna, Yagi, 10 dBi Gain, 2.4 to 2.5 GHz, 23dB Front to Back
Item #: 177661
Cat #: A2410NJ-DY
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Antenna, Yagi, 10 dBi Gain, 2.4 to 2.5 GHz, 23dB Front to Back Ratio
Overview
Antenna, Yagi, 10 dBi Gain, 2.4 to 2.5 GHz, 23dB Front to Back Ratio
Also known as: A2410NJ-DY
Specifications
Range: | 2.400 - 2.500 GHz |
Range: | 2.400 - 2.500 GHz |
Customer Reviews
No reviews for this product
(0)