SQD 8501KU12V20 120V RELAY

Item #: 17766

Cat #: 8501KU12V20

UPC: 78590148085

Sign In or Register to view pricing and more.
Documents & Guides
SQD 8501KU12V20 120V RELAYSQD 8501KU12V20 120V RELAY

Overview

SQD 8501KU12V20 120V RELAYSQD 8501KU12V20 120V RELAY
Also known as: 78590148085, 8501KU12V20

Specifications

Volts AC Control: 120
Poles: 2
Type: Relay, IceCube
Mounting: Socket
Amps: 12
Volts AC: 240
Base: 8-Blade
Volts AC Control: 120
Type: Relay, IceCube
Amps: 12
Base: 8-Blade
Poles: 2
Mounting: Socket
Volts AC: 240

Customer Reviews

No reviews for this product
(0)