Compression Lug, 1 AWG, Copper

Item #: 177651

Cat #: CLNS-1-38

UPC: 783669634389

Sign In or Register to view pricing and more.
Surecrimp Copper Compression Lug, Conductor Size 1, 1 Hole, 3/8in Bolt Size, Long Barrel, No Sight Window, Tin Plated, UL, CSA

Overview

Surecrimp Copper Compression Lug, Conductor Size 1, 1 Hole, 3/8in Bolt Size, Long Barrel, No Sight Window, Tin Plated, UL, CSA
Also known as: 783669634389, CLNS-1-38

Specifications

Material: Copper
Color: Black
Mounting: 1-Hole
Volts AC: 600
Standards: California Proposition 65
Stud Size: 3/8 in
Allowable Gauge Range: 1
Material: Copper
Mounting: 1-Hole
Standards: California Proposition 65
Allowable Gauge Range: 1
Color: Black
Volts AC: 600
Stud Size: 3/8 in

Customer Reviews

No reviews for this product
(0)