This product may not be available in all locations.
Limit Switch, Safety,Adjustable Lever, Panel Mount, 1/2" NPT
Item #:
17765
Cat #:
440P-CALM12E
UPC:
662072087497
Sign In or Register to view pricing and more.
Documents & Guides
Limit Switch, Safety, 22 mm, Adjustable, Roller Lever Actuator, Panel Mount, 1/2 Inch, NPT Conduit Entrance, Plastic, Compact, 2 Normally Closed, MBB, Safety Contact, 1 Normally Open, MBB, Auxiliary Contact, 10 Amp, 600 Volt AC
Overview
Limit Switch, Safety, 22 mm, Adjustable, Roller Lever Actuator, Panel Mount, 1/2 Inch, NPT Conduit Entrance, Plastic, Compact, 2 Normally Closed, MBB, Safety Contact, 1 Normally Open, MBB, Auxiliary Contact, 10 Amp, 600 Volt AC
Ideal for a wide variety of general and safety guarding applications, Allen-Bradley® 440P limit switches offer a broad selection of operator types, circuit arrangements, and connection options. Catalog item 440P-CALM12E is a part of the Bulletin 440P product family from Rockwell Automation®. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662072087497, 440P-CALM12E
Specifications
Color: | Red |
Type: | Limit Switch, Safety, Adjustable Lever |
Amps: | 10 |
Volts DC: | 600 |
Material: | Plastic |
Volts AC: | 600 |
Color: | Red |
Amps: | 10 |
Material: | Plastic |
Type: | Limit Switch, Safety, Adjustable Lever |
Volts DC: | 600 |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)