Junction Box, NEMA 12, Hinged Cover, 10" x 8" x 4"

Item #: 17764

Cat #: A1008CHQR

UPC: 783510568603

Sign In or Register to view pricing and more.
Documents & Guides
Junction Box, NEMA 12, Hinged Cover, Quick Release, 10 x 8 x 4 Inch, Steel/Gray

Overview

Junction Box, NEMA 12, Hinged Cover, Quick Release, 10 x 8 x 4 Inch, Steel/Gray
For use as electrical junction boxes, terminal wiring boxes, and instrument housings. Hinged door with quick-release latches provides convenient access. Designed to provide protection from dust, dirt, oil, and water.
Also known as: 783510568603, A1008CHQR

Specifications

Depth: 4 in
Mounting: Surface
Width: 8 in
IP/NEMA Rating: IP65, NEMA 12
Material: Steel
Height: 10 in
Special Program: Hoffman On Demand
Depth: 4 in
Width: 8 in
Material: Steel
Special Program: Hoffman On Demand
Mounting: Surface
IP/NEMA Rating: IP65, NEMA 12
Height: 10 in

Customer Reviews

No reviews for this product
(0)