Recp & Mtg Box 60a 3w3p

Item #: 177622

Cat #: ADRE6033-100

UPC: 781381158626

Sign In or Register to view pricing and more.
App Adre6033-100 3w-3p Rcpt

Overview

App Adre6033-100 3w-3p Rcpt
Powertite Grounding Style 1 Receptacle With AEE Mounting Box, Number Of Poles: 3, Number Of Wires: 3, Wire Size: 6 - 2 AWG (Building), 6 - 4 AWG (Extra Flex), Amperage Rating: 60 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, , Motor Horsepower: 30 HP At 600 VAC, Finish: Epoxy Powder Coat, Dimensions: 6.38 IN Width X 9-3/4 IN Height X 4.73 IN Depth, Standard: UL 1682, UL 1686, UL 50E; UL Listed: E145916, E145917; CSA Standard: C22.2 No. 182.1; CSA Certified: 065179; NEMA FB11, For ACP6033BC Metallic Clamping Ring Plug
Also known as: 781381158626, ADRE6033-100

Specifications

Type: Mounting Box
Amps: 60
Type: Mounting Box
Amps: 60

Customer Reviews

No reviews for this product
(0)