14" White Acrylic LED

Item #: 1776177
Cat #: 62-798
UPC: 045923327988
Sign In or Register to view pricing and more.
14"- LED Flush with White Acrylic Lens - White Finish - 50 Percent Dimming- 120-277V

Overview

14"- LED Flush with White Acrylic Lens - White Finish - 50 Percent Dimming- 120-277V
Also known as: 045923327988, 62-798

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 970
Color Rendering Index (CRI): 90+
Wattage: 17.500
Standards: California Proposition 65
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 90+
Standards: California Proposition 65
Dimmable: Yes
Lumens: 970
Wattage: 17.500
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)