This product may not be available in all locations.
2
more
Disconnect Switch, Fusible, 60A, 240VAC, 2P, 3 Wire, NEMA 1
Item #: 17760
Cat #: TH3222
UPC: 783164008975
Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Fusible, 60 Amp, 240 Volt AC, 2-Pole, 3 Wire, NEMA 1
Overview
Disconnect Switch, Fusible, 60 Amp, 240 Volt AC, 2-Pole, 3 Wire, NEMA 1
Also known as: 783164008975, TH3222
Specifications
Volts DC: | 250 |
Poles: | 2 |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1 |
Volts AC: | 240 |
Amps: | 60 |
Volts DC: | 250 |
Mounting: | Surface |
Volts AC: | 240 |
Poles: | 2 |
IP/NEMA Rating: | NEMA 1 |
Amps: | 60 |
Customer Reviews
No reviews for this product
(0)