This product may not be available in all locations.
2
more
Interior, I-Line PNLBRD, hcm, 600 A, main breaker, 32x73x8.25 in
Item #: 177580
Cat #: HCM18736MP
UPC: 785901520566
Sign In or Register to view pricing and more.
Documents & Guides
Interior, I-Line PNLBRD, hcm, 600 A, main breaker, 32x73x8.25 in
Overview
Interior, I-Line PNLBRD, hcm, 600 A, main breaker, 32x73x8.25 in
Also known as: 785901520566, HCM18736MP
Specifications
Mounting: | Can |
Poles: | 3 |
Amps: | 600 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Mounting: | Can |
Amps: | 600 |
Standards: | California Proposition 65 |
Poles: | 3 |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)